0 items

Rohl Matheson™ 2 gpm Shower Trim with Single Lever Handle

RMLKIT31LM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1442/6 Shower Arm
  • B240NSH Showerhead
  • Integrated volume control
  • ML2013LM Pressure Balance Trim
  • R2012D Pressure Balance Rough
  • To complete package, you must order rough

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Matheson™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Massage, Mist
Trim Only
Yes
WaterSense Labeled
No
Width
5-29/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday