0 items

Rohl Italian Country Kitchen 2-Hole Bridge Kitchen Faucet with Double Porcelain Lever Handle

RA1459LP2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
  • 3 1/2" max installation depth on deck
  • Brass construction
  • Ceramic disc control cartridges
  • Column spout height: 9-17/32"
  • Flow rate: 1.5 gpm
  • Maximum installation depth on deck: 3-1/2"
  • Spread: 8"
  • Supplies: 1/2" male
  • Swivel spout reach: 8-55/64"

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Italian Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
6-31/32 in
Spout Reach
8-55/64 in
Spout Type
Swivel
Trim Only
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday