0 items

Rohl Perrin & Rowe® Country Kitchen 2-Hole Column Spout Faucet with Sidespray and Single Lever Handle

RA3608LPWS2

Color Finish

Starting at $956.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4" deep deck extension kit, order part # C7555EXT
  • Flow rate: 1.5 gpm
  • Includes hand spray
  • Lever handle
  • Maximum installation depth on deck: 2-11/64"
  • Spout height: 10-25/32"
  • Spout reach: 9"
  • Swivel spout
  • Two hole installation

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
7-29/32 in
Spout Reach
8-55/64 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday