0 items

Rohl Aqui 9-11/64 in. 1.2 gpm 3-Hole Bridge Lavatory Faucet with Double Lever Handle

RA1419LP2

Color Finish

Starting at $781.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Cutouts: 3 x 1-1/4"
  • Flow rate: 1.2 gpm
  • Height: 9-3/16"
  • Minimum hole size: 1-1/4"
  • Quarter-turn ceramic disc control cartridges
  • Shank size: 1-1/32" that reduces to 1/2" NPT
  • Swivel spout reach: 6-1/2"

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Collection
Aqui
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
Height
9-11/64 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-3/8 in
Spout Reach
6-1/2 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday