0 items

Rohl Perrin & Rowe® 2-Hole Deckmount Widespread Lavatory Faucet with Double Metal and Porcelain Lever Handle

RU3708LSP2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3" max installation depth
  • Center-to-center: 7-7/8"
  • Ceramic disc control cartridges
  • Cutouts: minimum 1"and maximum 1-1/8"
  • Flow rate: 1.2 gpm
  • Includes remote pop-up for the lavatory sink
  • Includes union
  • Spout height: 14-1/8"
  • Spout reach: 6-1/4"
  • Swivel spout

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
7-7/8 in
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
9-5/16 in
Spout Reach
6 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday