0 items

Rohl Caswell™ 2-Hole Tub and Shower Faucet with Single Lever Handle

RCAKIT32LM

Color Finish

Starting at $577.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1442/6 Shower Arm
  • CA2215LM Pressure Balance Trim
  • CA2217 Tub Spout
  • Integrated volume control
  • R2014D Pressure Balance Rough
  • SOF134 Showerhead
  • To complete package, you must order rough

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Type
Non-Diverter
Spray Type
Single Function
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday