0 items

Rohl Country Bath 2-Hole Wall Mount Bridge Lavatory Faucet with Double Crystal Lever Handle

RA1423LC2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.2 GPM
  • Brass construction
  • Center-to-center: 8" (± 5/16")
  • Cutouts: 2 x 3/4"
  • Flow rate: 1.2 gpm
  • Matching tub filler A1404 and A1414
  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 9-31/32"
  • Swivel spout

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Bridge
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Crystal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
9-1/4 in
Spout Swivel
180°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday