1-1/2 x 6-1/2 in. Brass Extension for A1405/44, A1418, A1423, A1456, A1459 and A1461
1-1/2 x 6-1/2 in. Brass Extension for A1405/44, A1418, A1423, A1456, A1459 and A1461
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- A1405/44, A1418, A1423, A1456, A1459, A1461
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Extension
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Brass
- Origin:
- Global
- Width:
- 2 in