2 in. Cast Iron No-Hub Shower Drain with Decorative Cover in Inca Brass
2 in. Cast Iron No-Hub Shower Drain with Decorative Cover in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" no hub connection
- Throat assembly with hair strainer, tile-in-frame and mud guard
- Cast Iron drain body
- Includes solid brass decorative cover with durable finish
- 5" 3144 Mosaic decorative drain cover
- Accommodates 42 GPM flow rate
- Weep holes to allow drainage from pan liner
- Reversible clamping collar for added height adjustment
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Drain Base Height:
- 6-5/8 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Inca Brass
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 8-3/8 in
- IAPMO Listed -:
- No
- Outlet Type:
- No Hub
- Product Type:
- Shower Accessories