0 items

Rohl Perrin & Rowe® Edwardian 20 gpm 4-Hole Deckmount Tub Filler with Hand Shower with Double Cross Handle

RU3746X

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Ceramic disc control cartridges
  • Connections: 3/4" NPT
  • Fixed spout reach: 10"
  • Flow rate: 16-20 gpm
  • Four-hole bathtub filler with retractable hand shower
  • Hole cutouts: 4 x 1-3/8"
  • Spout has 2 part rough and trim

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Edwardian
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
20 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3 in
Spout Reach
10 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday