Single Function Rain Showerhead in Polished Chrome
Alexandria Single Function Rain Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 11 13/16" square faceplate
- AISI type 304/304L Stainless Steel construction
- Single-function Rain showerhead
- For installation on ceiling or on exposed shower arm
- 1/2" female inlet with swivel connection
- Flow rate 2.0 GPM
- Unique 1/8" ultra thin design
- False ceiling installation kit available, order KIT00006NPT
- Authentically Crafted in Northern Italy
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Alexandria
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female Inlet
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 11-13/16 in
- NSF Certified:
- No
- Overall Width:
- 26-86/125 in
- Shape:
- Square
- Shower Arm Reach:
- 11-13/16 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 11-13/16 in