20 in. Shower Arm in Satin Nickel
Michael Berman 20 in. Shower Arm in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1/2" male
- Outlet: 1/2" male
- Length: 20"
- Includes sliding escutcheon
- Brass construction
Specifications
- ADA Compliant:
- No
- Collection:
- Michael Berman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 20-13/100 in
- End Connection 1:
- Male
- End Connections:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Brass
- Shower Arm Reach:
- 19-5/8 in
- WaterSense Labeled:
- No
- Width:
- 2-4/7 in