Rohl 20 in. Wall Mount Shower Arm

R145520

Color Finish

Starting at $160.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Includes sliding escutcheon
  • Inlet: 1/2" male
  • Length: 20"
  • Outlet: 1/2" male

SPECIFICATIONS

ADA Compliant
No
Depth
20-13/100 in
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Installation Type
Wall Mount
Length
20 in
Width
2-4/7 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday