0 items

Rohl Hotel 23-1/2 in. Towel Shelf and Bar

RROT10

Color Finish

Starting at $411.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hotel style towel shelf and bar
  • Includes mounting hardware
  • Projection: 11"
  • Towel rack with rail for hanging towels

SPECIFICATIONS

Collection
Hotel
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
23-1/2 in
Material
Diecast Metal
Width
11 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday