0 items

Rohl Allia 23 x 18 in. Under-Mount Single Bowl Fireclay Sink

R6347

Color Finish

Starting at $738.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes “ALLIA PARIS” badge
  • No faucet drilling
  • Offset drain placement
  • QN25UM Undermount Kit available, see below
  • Single bowl: 10" deep
  • Sink measures 24"W x 18 1/2"D x 11"H
  • Sink size: 24"W x 18-1/2"D x 11"H
  • Standard 3-1/2" drain opening
  • Weight 61 lbs.

SPECIFICATIONS

ADA Compliant
No
Collection
Allia
Color Finish
White
Color Finish Category
Whites
Depth
10-13/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
23-15/16 in x 18-1/2 in
Shape
Square
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday