0 items

Rohl Caswell™ 24 in. Single Towel Bar

RCA124

Color Finish

Starting at $240.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cannot be cut
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday