Rohl Palladian 24 in. Towel Bar
RA688624
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Palladian
- Color Finish
- Polished Nickel
- Color Finish Category
- Nickel Tones
- Installation Type
- Wall Mount
- Length
- 24 in
- Material
- Brass
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday