0 items

Rohl Cisal 24 in. Towel Bar

RCIS124

Color Finish

Starting at $178.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes mounting hardware
  • Length may be cut down
  • Projection of bar: 3"
  • Projection: 3-1/2"
  • Solid metal die cast construction

SPECIFICATIONS

ADA Compliant
No
Collection
Cisal
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Diecast Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday