0 items

Rohl 24 in. Towel Bar

RMBG124

Color Finish

Starting at $473.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 13/64" projection
  • 3/4" bar diameter
  • Brass construction
  • Length cannot be cut to size
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
French Brass
Color Finish Category
Brass Tones
Depth
2-13/16 in
Height
2-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday