24 in. Traditional Ceiling Mount Shower Arm Polished Chrome
24 in. Traditional Ceiling Mount Shower Arm Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction and finish
- Includes sliding escutcheon
- Supply plus 1/2" outlet connection
- Modern style escutcheon available, order ROGSCO14
- Length cannot be cut down
- Length may not be cut down
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-563/1000 in
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 24-7/16 in
- Material:
- Brass
- Shower Arm Reach:
- 24-7/16 in
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in