Single Function Rain Showerhead in Polished Nickel
Single Function Rain Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cloudburst design
- Flow rate: 2.5 gpm
- Single function showerhead
- 3/4"F to 1/2"M adaptor available, order part # U.5399
- Brass construction
- Swivel connection: 1/2" female
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-3/4 in
- End Connection 1:
- Female Swivel Nut
- End Connections:
- Female Swivel Nut
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 4-1/4 in
- Material:
- Brass
- Shape:
- Round
- Shower Arm Reach:
- 4-1/4 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No