0 items

Rohl Shaws 26-3/4 in. Sink Grid

RWSGMS3018

Color Finish

Starting at $190.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Includes plastic feet to protect sink bottom
  • Specially designed to fit MS3018 Shaws kitchen sink
  • Stainless Steel construction
  • Vinyl coating

SPECIFICATIONS

Collection
Shaws
Color Finish
White
Color Finish Category
Whites
Installation Type
Self-rimming/Drop-in
Length
26-3/4 in
Material
Stainless Steel
Width
15 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday