0 items

Rohl Shaws 26-3/8 in. Wire Sink Grid

RWSG3017

Color Finish

Starting at $190.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Includes plastic feet to protect sink bottom
  • Specially designed to fit RC3017 Shaws kitchen sink
  • Stainless Steel construction
  • Stainless steel construction
  • Vinyl coating

SPECIFICATIONS

Brand Model Compatibility
RC3017 Sink
CARB OTC LEED Compliant
No
Collection
Shaws
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1-3/8 in
IAPMO Listed
No
Length
26-3/8 in
Material
Stainless Steel
Thickness
1-3/8 in
Width
14-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday