0 items

Rohl 3-11/16 in. Ceiling Mount Shower Arm

R15053

Color Finish

Starting at $82.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceiling mount
  • Includes sliding escutcheon
  • Inlet: 1/2" male
  • Length: 3-11/16"
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • Outlet: 1/2" male

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
End Connection 2
Male
End Connections
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
3-67/100 in
Installation Type
Ceiling Mount
Length
3-11/16 in
Material
Brass
Width
2-9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday