3-11/16 in. Ceiling Mount Shower Arm in Satin Nickel

You last purchased this on
 
ROHL®

3-11/16 in. Ceiling Mount Shower Arm in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

3-11/16 in. Ceiling Mount Shower Arm in Satin Nickel

  • Fast #
  • Part #R15053STN
  • Item #4128507
  • Manufacturer Part #1505/3STN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1/2" male
  • Outlet: 1/2" male
  • Length: 3-11/16"
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron
  • Ceiling mount
  • Includes sliding escutcheon
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-9/16 in
End Connection 1:
NPT
End Connection 2:
Male
End Connections:
NPT x Male
Faucet Connection Size:
1/2 in
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
3-11/16 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
3-11/16 in
WaterSense Labeled:
No