ROHL®
3-1/2 in. 12 oz Kitchen Soap Dispenser in Satin Nickel
Part #RLS850PSTN | Item #2118651 | Manufacturer Part #LS850PSTN
Product Details
- Spout reach: 4"
- Bottle capacity: 12 fluid ounces
- Dezincified brass
- Special tube inside to prevent clogging
- Bottle dimensions: 6-1⁄4" x 2-3⁄4"
- Top fill
- Reduces use of disposable non-biodegradable plastic soap dispenser bottles
- Reduces use of disposable non-biodegradable plastic soap dispenser bottles
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 12 oz
Cartridge Type: Ceramic Disc
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: Yes
Fitting Size 1: 2 in
Fitting Sizes: 2 in
GSA Approved: No
Height: 3-1/2 in
IAPMO Listed: No
Installation Type: Deck Mount
Length: 4 in
Material: Brass
Maximum Deck Thickness: 1-5/8 in
Number of Holes: 1 Hole
Product Type: Accessories
Spout Height: 2 in
Spout Reach: 4 in
Spout Swivel: 360 °
Spout Type: Swivel
Spring Loaded: Yes
Weight: 1