Brass Disposal Stopper in Matte Black
Brass Disposal Stopper in Matte Black
Frequently Purchased Together
Product Details
- Fits standard 3 1/2" diameter US drain openings
- Brass construction
- Not compatible with Waste King
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- ISE Disposals including Sears, KitchenAid and Whirlpool
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/2 in
- Diameter:
- 3-1/2 in
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- Product Type:
- Disposal Stopper
- Size:
- 1-1/2 in x 3-1/2 in
- Strainer Size:
- 3-1/2 in
- UL Listed:
- No
- Weight:
- 0.2 lb
- Width:
- 3-1/2 in