3-3/8 in. Square Ceiling Mount Shower Arm in Polished Chrome

Part #R15103APC  |  Item #4128432  |  Manufacturer Part #1510/3APC

$ 213.00 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Length: 3-3/8"
  • Inlet: 1/2" male
  • Outlet: 1/2" male
  • Brass construction
  • Includes square sliding escutcheon with locking set screw and square shape arm
  • Length may not be cut down
  • Square arm

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Ceiling Mount

Length: 3-3/8 in

Material: Brass

NSF Certified: No

Product Type: Shower Arm

Type: Shower Accessories

WaterSense Labeled: No