0 items

Rohl 3-Function Classic Hand Shower

R11508

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All brass construction
  • Anti-calcium components
  • Connection: 1/2" male
  • Flow rate 2.0 GPM
  • Flow rate: 2 gpm
  • Old Iron finish only available in 1151/8
  • Spray face: 4-3/32"
  • Spray settings: classic, champagne and massage

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-67/100 in
Diameter
4-3/32 in
End Connection 1
Male
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Height
21-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
21-5/8 in
Material
Brass
NSF Certified
No
Showerhead Function
3
Spray Type
Champagne, Classic, Massage
Trim Only
No
WaterSense Labeled
No
Width
4-11/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday