0 items

Rohl Perrin & Rowe® 3-Hole Bridge Kitchen Faucet with Double Cross Handle and Sidespray

RU4272X2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Centers: 8"
  • Ceramic disc control cartridge
  • Cutout: minimum 1-1/8" and maximum 1-3/8"
  • Deck mount only
  • Flow rate: 1.8 gpm
  • Hot and cold mix at the side spray
  • Insulated brass side spray
  • Spout height: 16-1/2"
  • Swivel spout reach: 9"

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
10-7/8 in
Spout Reach
9 in
Spout Type
Bridge
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday