0 items

Rohl Perrin & Rowe® 3-Hole Deckmount Widespread Lavatory Faucet with Double Lever Handle and 1 in. Spout Height

RU3730L2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Connections: 1/2" NPSM
  • Fixed spout
  • Maximum deck depth: 1-1/2"
  • Quarter-turn ceramic disc control cartridges

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Center Size
6 in - 12 in
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-1/8 in
Spout Reach
5-3/4 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday