0 items

Rohl Cisal 3-Hole Deckmount Widespread Lavatory Faucet with Double Lever Handle and 5-1/4 in. Spout Height

RAC107L2

Color Finish

Starting at $599.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/4 turn ceramic disc cartridges
  • Flow rate: 1.5 gpm
  • Porcelain Lever handles (Product shown with cross handles)
  • Solid brass construction, exposed pop-up drain without overflow
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Three hole installation

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in - 10 in
Collection
Cisal
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-1/4 in
Spout Reach
7-1/8 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday