0 items

Rohl Perrin & Rowe® Georgian Era 3-Hole Deckmount Widespread Lavatory Faucet with Double Metal Lever Handle

RU3723LS2

Color Finish

Starting at $1276.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/2" max. depth on deck
  • 1.2 GPM
  • 1/2" NPSM connections
  • Brass construction
  • Ceramic disc control cartridges
  • Connections: 1/2" NPSM
  • Matching tub filler U.3747 or U.3748
  • Maximum deck depth: 1-1/2"
  • Swivel spout

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Perrin & Rowe® Georgian Era
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-7/8 in
Spout Reach
6-1/2 in
Spout Type
Column, Swivel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday