0 items

Rohl Perrin & Rowe® Georgian Era 3-Hole Wall Mount Lavatory Faucet with Double Metal Lever Handle

RU3793LS2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.2 GPM
  • 1/2" NPT for hot and cold
  • Brass construction
  • Ceramic disc control cartridges
  • Flow rate: 1.2 gpm
  • Matching tub filler U.3747 or U.3748
  • Separate rough available, order U.3260R-2 (pair) for U.3793 Hot and Cold. Order U.3269R-2 for U.3794 Hot and Cold (Order two for a set). Price is different.
  • Wall mount spout: 7" with 1/2" female inlet

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Georgian Era
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-1/8 in
Spout Reach
7 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday