0 items

Rohl Modern™ 3-Hole Wall Mount Lavatory Faucet with Triple Lever Handle

RBA351L2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembly requires special fitting included with spout
  • Brass construction
  • Fixed spout
  • Hole cutouts: 3 x 1-3/8"
  • Max. install depth: 1 3/8"
  • Maximum install depth: 1-3/8"
  • Min. install depth: 3/4"
  • Minimum install depth: 3/4"
  • Quarter-turn ceramic disc control cartridges
  • Spout reach: 8-3/4" with 1/2" female inlet

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Modern™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Spout Reach
8-3/4 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday