ROHL®

3 in. Ceiling Mount Traditional Shower Arm in Polished Chrome

Part #R15053APC  |  Manufacturer Part #1505/3APC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Length: 3-11/16"
  • Inlet: 1/2" male
  • Outlet: 1/2" male
  • Includes sliding escutcheon
  • Ceiling mount
  • Modern style escutcheon available, order ROGSCO14, not available in Old Iron

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 2: Male

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Ceiling Mount

Length: 3-11/16 in

Material: Solid Brass

WaterSense Labeled: No

Width: 2-9/16 in