3 in. Ceiling Mount Traditional Shower Arm in Polished Nickel
3 in. Ceiling Mount Traditional Shower Arm in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1/2" male
- Outlet: 1/2" male
- Length: 3-11/16"
- Modern style escutcheon available, order ROGSCO14, not available in Old Iron
- Brass construction
- Includes sliding escutcheon
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-11/16 in
- Diameter:
- 2-563/1000 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Less Handles
- Height:
- 3-11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 3-11/16 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pressure - Maximum:
- 75 psi
- Schedule Class:
- 77.5
- Shower Arm Reach:
- 3-11/16 in
- Spout Reach:
- 3-11/16 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 2-9/16 in