3 in. Push On Plastic Shower Drain
3 in. Push On Plastic Shower Drain
Frequently Purchased Together
Product Details
- Outlet connection: 2" inside x 3" outside solvent weld
- Throat assembly with hair strainer, tile-in-frame and mud guard
- ABS drain body
- Accommodates 41.8 gpm flow rate
- Accommodates 41.8 GPM flow rate
- Weep holes to allow drainage from pan liner
- Reversible clamping collar for added height adjustment
Specifications
- Adjustable:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Construction:
- Non-Membrane
- Diameter:
- 8-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Diameter:
- 3 in
- Grate Diameter:
- 3-3/8 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- Push On
- Product Type:
- Shower Accessories