ROHL®
3 in. Solvent Weld PVC Satin Nickel Shower Drain
Part #RSDPVC233143STN | Item #7063446 | Manufacturer Part #SDPVC2/3-3143STN
Fits Pipe Size:
3 inProduct Details
- PVC drain body
- Outlet connection 2" inside x 3" outside solvent weld
- Throat assembly with hair strainer, tile-in-frame and mud guard
- Reversible clamping collar for added height adjustment
- Weep holes to allow drainage from pan liner
- 5" 3143 Matrix decorative drain cover
- Accommodates 41.95 GPM flow rate
- Includes solid brass decorative cover with durable finish
Documents
Specifications
Adjustable: Yes
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Construction: Membrane
Drain Base Height: 1-3/4 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Drain Base Width: 8-3/8 in
Drain Grate Material: Plastic
Drain Grate Material Type: PVC
Fits Pipe Size: 3 in
Grate Color Finish: Satin Nickel
Grate Color Finish Category: Stainless Steel/Nickel Tones
Grate Shape: Square
Grate Style: Full
IAPMO Listed: No
Installation Type: Floor Mount
Length: 5 in
Outlet Type: Solvent Weld
Trap Primer Connection: No
Type: Shower Accessories
Width: 5 in