3 in. Stainless Steel Chrome Shower Drain

You last purchased this on
 
ROHL®

3 in. Stainless Steel Chrome Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

3 in. Stainless Steel Chrome Shower Drain

  • Fast #
  • Part #RDR3129APC
  • Item #7054071
  • Manufacturer Part #DR3129-APC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3 5/16" diameter insert with built-in strainer
  • Fastening holes 2 7/8" center-to-center
  • Stainless Steel construction
  • Screws not included, must use original screws
  • Only for PVC and ABS drain bodies
  • Compatible with industry standard 3 1/4" diameter replacement drains with 2 7/8" center to center fastening holes
  • Requires Certification

Documents


Specifications

Adjustable:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Construction:
Non-Membrane
Drain Base Height:
5-1/2 in
Drain Base Material:
Stainless Steel
Fits Pipe Size:
3 in
Grate Color Finish:
Chrome
Grate Color Finish Category:
Chrome Tones
Grate Diameter:
3-5/16 in
Grate Shape:
Round
IAPMO Listed -:
No
Length:
6 in
Product Type:
Shower Accessories