Rohl 3-Setting Hand Shower, Hose, Bar and Outlet Set

R1311

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • - 1200 (white resin handle) or 1201 (metal cap handle): Slide bar
  • - 1295: Wall outlet
  • - 16295: 59" flexible metal hose
  • Double spiral brass flexible hose
  • Double spiral, flexible metal hose: 59"
  • Includes slide bar and wall outlet
  • Old Iron finish only available for 1311
  • Showerhead: 3" diameter
  • Three-function brass straight shower with flow restrictor
  • White RESIN insert on 1310 cross handle and hand-showers, METAL insert on 1311 cross handle and hand-showers

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-3/32 in
Faucet Connection
MPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Height
24 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
59 in
Material
Brass
NSF Certified
No
Showerhead Function
3
Spray Type
Champagne, Classic, Massage
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday