30 in. Towel Bar in Polished Nickel
Cross Collection 30 in. Towel Bar in Polished Nickel
Frequently Purchased Together
Product Details
- Customers can select designs to achieve the aesthetics and performance they desire - from traditional designs to sleek modern lines, and everything in between. Shower selections with style and quality as well as accessories that add a finishing touch to any decor.
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- The House of Rohl® brands bring the spa experience home with an exclusive and complete shower offering. Showerheads that deliver a decadent deluge. Hand showers and body sprays immerse the body in soothing rejuvenation.
- Length can be cut down
- 2 3/4" projection from wall
- All hardware for mounting is included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- Brand Model Compatibility:
- [delete]House of Rohl
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Cross Collection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-3/4 in
- Diameter:
- 1/2 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 32-1/2 in
- Projection:
- 2-3/4 in
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Vandal Resistant:
- No
- Weight:
- 2 lb
- Weight Capacity:
- 25 lb
- Width:
- 30 in