0 items

Country Bath 30 in. Towel Bar

RROT130

Color Finish

Starting at $183.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bar diameter: 5/8"
  • Bar projection: 2-3/4"
  • Includes mounting hardware
  • Length may be cut down
  • Solid metal die cast construction

SPECIFICATIONS

ADA Compliant
No
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/4 in
Installation Type
Wall Mount
Length
30 in
Material
Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday