0 items

Rohl Perrin & Rowe® 31 in. Rigid Riser Shower Outlet

RU5393

Color Finish

Starting at $533.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Length: 31"
  • May be cut to length
  • Outside diameter: 3/4"
  • Polished Chrome

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPSM
End Connections
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
Height
31 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
31 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday