Rohl Perrin & Rowe® 32 in. Towel Bar
RU6642
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Perrin & Rowe®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 2-1/2 in
- Installation Type
- Wall Mount
- Length
- 31-1/2 in
- Material
- Brass
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday