3/4 in. Brass Male x Female Shut Off Valve

You last purchased this on
 
ROHL®

3/4 in. Brass Male x Female Shut Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

3/4 in. Brass Male x Female Shut Off Valve

  • Fast #
  • Part #RZA1038402BPN
  • Item #2440025
  • Manufacturer Part #ZA1038402B-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Install between unions and union adaptors
  • For exposed tub fillers
  • Connection: 3/4 in male x 3/4 in female
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Faucet Part Type:
Repair Kit
Fits Model:
ZA383
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-1/8 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No