3/4 in. Rough Valve Only for Volume Control Wall Valve

You last purchased this on
 
ROHL®

3/4 in. Rough Valve Only for Volume Control Wall Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

3/4 in. Rough Valve Only for Volume Control Wall Valve

  • Fast #
  • Part #RA4911BO
  • Item #1702882
  • Manufacturer Part #A4911BO
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlets: 3/4"
  • Outlets: 3/4"
  • For single handle wall mount installation
  • Must order trim to complete
  • Valve only
  • Order C7075ACLOCKWISE cartridge when using on cold side wall mount tub fillers with lever handles
  • Not suitable for deck installations
  • Brass valve housing with quarter-turn ceramic disc control cartridge
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Connection:
FNPT
Faucet Mount:
Wall Mount
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Brass
Number of Handles:
Single Handle
Sink Installation Type:
Wall Mount
Sink Material:
Brass
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No