Shower Rail in Polished Chrome

You last purchased this on
 
ROHL®

Shower Rail in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Shower Rail in Polished Chrome

  • Fast #
  • Part #R1210APC
  • Item #4322349
  • Manufacturer Part #1210APC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wave and Modern style
  • 35 7/16" length
  • Brass construction
  • 5/8" extension kit available, order part # U.3243S. Must order two for a set.
  • Length may not be cut down
  • Sliding hand-shower parking bracket
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-11/32 in
Faucet Material:
Brass
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Overall Height:
35-7/16 in
Product Type:
Slide Bar
WaterSense Labeled:
No