0 items

Rohl Italian Country Bath 4-Hole Tub Filler with Double Lever Handle

RA1404LM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Fixed column spout
  • Flow rate: 9 gpm at 60 psi
  • Four hole application
  • Hose length: 6-1/2'
  • Quarter-turn ceramic valves
  • Single-function brass hand shower with insert
  • Spout height: 7-3/8"
  • Spout reach: 9-7/8"

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Italian Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
17 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-21/32 in
Spout Reach
9-11/16 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday