0 items

Rohl Country Bath 4-Hole Tub Filler with Double Lever Handle

RA1464LM

Color Finish

Starting at $1321.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Connections: 3/4" NPT
  • Cutouts: 4 x 1-3/8"
  • Fixed spout
  • Flow rate: 9 gpm at 60 psi
  • Four-hole installation
  • Hose length: 6-1/2'
  • Quarter-turn ceramic valves
  • Spout reach: 9-7/8"

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
17 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-5/8 in
Spout Reach
7-7/8 in
Trim Only
No
WaterSense Labeled
No
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday